BriskHeat TBSO-052-040 Silicone Rubber Insulated Heating Tape, 4' x 1/2" , 104 Watts, 240 V

Representative image only.

BriskHeat TBSO-052-040 Silicone Rubber Insulated Heating Tape, 4' x 1/2" , 104 Watts, 240 V

BriskHeat | Mfr: TBSO-052-040| Item: 0311141

Moisture and chemical resistant

$156.18CAD / Each

$156.18CAD / Each
Product Description

Includes

2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 240 VAC tapes are supplied with bare leads.

Warrning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

The 240 VAC tapes are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (watts)104
  • Width (in)1/2
  • Length (ft)4
  • DescriptionSilicone Rubber Insulated Heating Tape, 4' x 1/2" , 104 Watts, 240 V
  • Warranty1 year
Reviews
Q&A