BriskHeat TBSAT101-060 Silicone Heating Tape with Controller (6' L x 1" W)

Representative image only.

BriskHeat TBSAT101-060 Silicone Heating Tape with Controller (6' L x 1" W)

BriskHeat | Mfr: TBSAT101-060| Item: 3600156

Regulates the length of time the heater is on and off

$247.53CAD / Each

$247.53CAD / Each
Product Description

Includes

6-ft (1.8-m) power cord with a standard 2-prong plug

Key Features

  • Heat to 500°F (260°C)
  • Flexible silicone rubber is moisture resistant
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and
moisture spillover. Tapes are available with either built-in time percentage control. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in highstrength, high-temperature-resistant silicone rubber. These tapes are ideal for tight radius heating applications and are chemical, abrasion and moisture resistant.

Warning: Heating tapes should not be overlapped.

Not CSA approved

Conformite Europeenne1 Year Warranty
Specifications
  • Max Temperature (° F)500
  • Max Temperature (° C)260
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (watts)432
  • Width (in)1
  • Length (in)72
  • Length (ft)6
  • DescriptionSilicone Heating Tape with Controller (6' L x 1" W)
  • Warranty1 year
Reviews
Q&A