BriskHeat TBIH051-040-LSE Fibrox Insulated Heating Tape Leads On Same End, 4' x 1/2" , 208 Watts, 120 V

Representative image only.

BriskHeat TBIH051-040-LSE Fibrox Insulated Heating Tape Leads On Same End, 4' x 1/2" , 208 Watts, 120 V

BriskHeat | Mfr: TBIH051-040-LSE| Item: 3611002

Flexible, multipurpose, direct-contact heaters are ideal for use on conductive surfaces

$105.79CAD / Each

$105.79CAD / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 900°F (482°C)
  • Choose from power leads on same end or on opposite ends
  • Heavy-duty insulated design
  • Nongrounded
  • 1 year warranty

More About this Item

These high-temperature heating tapes are made of resistance wires that are insulated with braided fiberglass knitted into a flat tape and covered with heavy fiberglass fabric.

The 120 VAC tapes include a standard two-prong plug.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (watts)208
  • Width (in)1/2
  • Length (in)48
  • Length (ft)4
  • DescriptionFibrox Insulated Heating Tape Leads On Same End, 4' x 1/2" , 208 Watts, 120 V
  • Warranty1 year
Reviews
Q&A