BriskHeat SRP12242P Silicone Heating Blanket with Adhesive, for Plastic, 12x24" , 240 V, 360 W

Representative image only.

BriskHeat SRP12242P Silicone Heating Blanket with Adhesive, for Plastic, 12x24" , 240 V, 360 W

BriskHeat | Mfr: SRP12242P| Item: 3600167

Rugged, moisture / chemical resistant flexible heaters provide uniform heat distribution across large surface areas

$362.09CAD / Each

$362.09CAD / Each
Product Description

Includes

4-foot long silicone rubber power leads.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Models for plastic surfaces have a lower 1.25 watts/in2 power density to prevent scorching of the surface

Conformite Europeenne1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Min Temperature-60;-51
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (Hz)50-60
  • Power (amps)1.5
  • Power (watts)360
  • Width (in)12
  • Length (in)24
  • Lead Length (in)48
  • DescriptionSilicone Heating Blanket with Adhesive, for Plastic, 12x24" , 240 V, 360 W
  • Warranty1 year
Reviews
Q&A