BriskHeat SRP06121PADJB Silicone Heating Blanket with Controller, 50-160F, 6x12 Size, 120 Volt, 90 Watt

Representative image only.

BriskHeat SRP06121PADJB Silicone Heating Blanket with Controller, 50-160F, 6x12 Size, 120 Volt, 90 Watt

BriskHeat | Mfr: SRP06121PADJB| Item: 3600252

Rugged, moisture / chemical resistant flexible heaters provide uniform heat distribution across large surface areas

$278.47CAD / Each

$278.47CAD / Each
Product Description

Includes

Heating blankets with control have 6-foot long power cords with a standard 3-prong plug (120V NEMA 5-15 or 240V NEMA 6-15).

Key Features

  • Maximum exposure temperature of 160°F (71°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications.

Blanket with Control offers extra convenience and functionality with its included adjustable thermostat control. Models for metal surfaces can be adjusted between 50 to 160°F . No additional control is necessary. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Models for plastic surfaces have a lower 1.25 watts/in2 power density to prevent scorching of the surface.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Temperature (° F)160
  • Max Temperature (° C)71
  • Min Temperature50;10
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)50-60
  • Power (amps)0.75
  • Power (watts)90
  • Width (in)6
  • Length (in)12
  • Lead Length (in)72
  • DescriptionSilicone Heating Blanket with Controller, 50-160F, 6x12 Size, 120 Volt, 90 Watt
  • Warranty1 year
Reviews
Q&A