BriskHeat SRL18181P Silicone Heating Blanket with Adhesive, for Metal, 18x18" , 120 V, 810 W

Representative image only.

BriskHeat SRL18181P Silicone Heating Blanket with Adhesive, for Metal, 18x18" , 120 V, 810 W

BriskHeat | Mfr: SRL18181P| Item: 3600116

Rugged, moisture / chemical resistant flexible heaters provide uniform heat distribution across large surface areas

$459.70CAD / Each

$459.70CAD / Each
Product Description

Includes

4-foot long silicone rubber power leads.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Easy-to-apply industrial strength pressure sensitive adhesive backing
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Heaters for metal surfaces have faster heat-up rates due to the 2.5 watts /in2 power density.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Min Temperature-60;-51
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60
  • Power (amps)6.75
  • Power (watts)810
  • Width (in)18
  • Length (in)18
  • Length (ft)1.5
  • Lead Length (in)48
  • DescriptionSilicone Heating Blanket with Adhesive, for Metal, 18x18" , 120 V, 810 W
  • Warranty1 year
Reviews
Q&A