BriskHeat SRL12241 Silicone Heating Blanket, 12x24 Size, 120 Volt, 720 Watt, for metal surfaces

Representative image only.

BriskHeat SRL12241 Silicone Heating Blanket, 12x24 Size, 120 Volt, 720 Watt, for metal surfaces

BriskHeat | Mfr: SRL12241| Item: 3600136

Durable heater is ideal for uniform heating of large surfaces such as tanks and hoppers

$317.15CAD / Each

$317.15CAD / Each
Product Description

Includes

4-foot long silicone rubber power leads.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • 1 year warranty

More About this Item

These versatile and industrial-strength heaters can be used on a wide range of surfaces and environments due to their flexibility, moisture / chemical resistance, and ruggedness. They easily install on everything from laboratory vessels to large vats and tanks - ideal for solving viscosity, freeze protection, and process control heating applications. The unique grounded heating element is laminated between two layers of extra strong 20mil fiberglass reinforced silicone rubber. Heaters for metal surfaces have faster heat-up rates due to the 2.5 watts /in2 power density.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Min Temperature-60;-51
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60
  • Power (amps)6
  • Power (watts)720
  • Width (in)12
  • Length (in)24
  • Lead Length (in)48
  • DescriptionSilicone Heating Blanket, 12x24 Size, 120 Volt, 720 Watt, for metal surfaces
  • Warranty1 year
Reviews
Q&A