BriskHeat SDCJFA-HTC451005 Heating Cord with SDC Temp Controller, 2 ft (0.6 m) Length, 43 Watts, °F Temp Display; 120 VAC

Representative image only.

BriskHeat SDCJFA-HTC451005 Heating Cord with SDC Temp Controller, 2 ft (0.6 m) Length, 43 Watts, °F Temp Display; 120 VAC

BriskHeat | Mfr: SDCJFA-HTC451005| Item: 3612011

Convenient bundle with your choice of heating cord

$581.99CAD / Each

$581.99CAD / Each
Product Description

Includes

SDC digital temperature controller with type J thermocouple; 5-ft (1.5-m) input power cord with 120 VAC 3-prong plug; and 5-ft (1.5-m) output power cord with 120 VAC 3-prong plug receptacle, and tie-downs for easy installation.

Key Features

  • All-inclusive, plug-and-play benchtop temperature controller has everything you need
  • Easy to program and operate
  • Cords have exceptional flexibility; can be wrapped around objects as small as 1/8" (3 mm) diameter
  • 2-foot (0.6 m) long
  • 43 Watts
  • Temperature Display: °F
  • 1 year warranty

More About this Item

This bundle starts with your choice of a digital temperature controller that displays its temperature reading in Fahrenheit or Celsius. It has a temperature control range of 32 to 999 °F (0 to 700 °C) with an accuracy rate of +/- 1% full-scale. Includes a type J thermocouple (type K thermocouple is also available; call for details). Dimensions: 5.5" L x 4.25" W x 1.75" H (14.0 x 10.8 x 4.5 cm).

Next, choose a standard or high temperature heating cord. They are constructed of a double-braided fiberglass outer sheath with a diameter of 3/16"(4.8 mm).

1 Year Warranty
Specifications
  • Max Temperature (° F)900
  • Max Temperature (° C)482
  • Min Temperature32;0
  • Power (VAC)120
  • Power (watts)43
  • Lead Length (in)24
  • DescriptionHeating Cord with SDC Temp Controller, 2 ft (0.6 m) Length, 43 Watts, °F Temp Display; 120 VAC
  • Warranty1 Year
Reviews
Q&A