BriskHeat SDCJFA-BWH101040L Samox® Insulated Heating Tape with SDC Temperature Controller, 1400°F Max, 1.00 in x 4 ft (25mm x 1.2m), 627 watts; 120V

Representative image only.

BriskHeat SDCJFA-BWH101040L Samox® Insulated Heating Tape with SDC Temperature Controller, 1400°F Max, 1.00 in x 4 ft (25mm x 1.2m), 627 watts; 120V

BriskHeat | Mfr: SDCJFA-BWH101040L| Item: 3611965

No more guesswork with plug-and-play convenience

$648.29CAD / Each

$648.29CAD / Each
Product Description

Includes

heating tape with 24" leads, 5-ft (1.5 m) power cord to connect heating tape to controller, on/off temperature controller, type J thermocouple sensor, and 5-ft (1.5 m) mains power cord.

Key Features

  • Benchtop On/Off digital temperature controller for simple heating protocols Heavily insulated heating tape protects electrically conductive surfaces Type J thermocouple provides feedback for strict temperature control
  • Dimensions: 1 in x 4 ft (25 mm x 1.2 m)
  • Heater: 627 watts
  • Preprogrammed Fahrenheit display
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital on/off controller with type J thermocouple, heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program. Choose between Fahrenheit and Celsius displays. Heating tapes are insulated with high-temperature Samox. Select heating tape length to optimize coverage while avoiding overlap.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)627
  • Width (in)1
  • Length (ft)4
  • Lead Length (in)24
  • DescriptionSamox® Insulated Heating Tape with SDC Temperature Controller, 1400°F Max, 1.00 in x 4 ft (25mm x 1.2m); 627 watts; 120V
  • Warranty1 Year
Reviews
Q&A