BriskHeat SDCJFA-BIH101040L F Fiberglass Insulated Heating Tape with SDC Temperature Controller, 900°F Max, 1.00 in x 4 ft (25mm x 1.2m), 420 watts; 120V

Representative image only.

BriskHeat SDCJFA-BIH101040L F Fiberglass Insulated Heating Tape with SDC Temperature Controller, 900°F Max, 1.00 in x 4 ft (25mm x 1.2m), 420 watts; 120V

BriskHeat | Mfr: SDCJFA-BIH101040L F| Item: 3611927

No more guesswork with plug-and-play convenience

$634.29CAD / Each

$634.29CAD / Each
Product Description

Includes

heating tape with 24" leads, 5-ft (1.5 m) power cord to connect heating tape to controller, on/off temperature controller, type J thermocouple sensor, and 5-ft (1.5 m) mains power cord.

Key Features

  • Benchtop On/Off digital temperature controller for simple heating protocols Heavily insulated heating tape protects electrically conductive surfaces Type J thermocouple provides feedback for strict temperature control
  • Dimensions: 1 in x 4 ft (25 mm x 1.2 m)
  • Heater: 420 watts
  • Preprogrammed Fahrenheit display
  • 1 year warranty

More About this Item

All-inclusive bundle features a digital on/off controller with type J thermocouple, heating tape, and power cords—everything you need to get started. Benchtop controller is compact and easy to program. Choose between Fahrenheit and Celsius displays. Heating tapes are insulated with standard fiberglass. Select heating tape length to optimize coverage while avoiding overlap.

1 Year Warranty
Specifications
  • Max Temperature (° F)900
  • Plug TypeUS
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)420
  • Width (in)1
  • Length (ft)4
  • Lead Length (in)24
  • DescriptionFiberglass Insulated Heating Tape with SDC Temperature Controller, 900°F Max, 1.00 in x 4 ft (25mm x 1.2m); 420 watts; 120V
  • Warranty1 Year
Reviews
Q&A