BriskHeat SDCJCA-BS0101040L Silicone Rubber Heating Tape with SDC Temp Controller, 1.0 in x 4 ft (25 mm x 1.2 m), 209 Watts, °C Temp Display; 120 VAC

Representative image only.

BriskHeat SDCJCA-BS0101040L Silicone Rubber Heating Tape with SDC Temp Controller, 1.0 in x 4 ft (25 mm x 1.2 m), 209 Watts, °C Temp Display; 120 VAC

BriskHeat | Mfr: SDCJCA-BS0101040L| Item: 3611997

Convenient bundle with your choice of heating tape

$710.17CAD / Each

$710.17CAD / Each
Product Description

Includes

SDC digital temperature controller with type J thermocouple; 5-ft (1.5-m) input power cord with 120 VAC 3-prong plug, and 5-ft (1.5-m) output power cord with 120 VAC 3-prong plug receptacle.

Key Features

  • All-inclusive, plug-and-play benchtop temperature controller has everything you need
  • Easy to program and operate
  • Moisture- and chemical-resistant tapes are durable with exceptional flexibility
  • Suitable for electrically conductive surfaces
  • 1.0 inches wide x 4 feet long (25 mm x 1.2 m)
  • 209 watts
  • Temperature display: °C
  • 1 year warranty

More About this Item

This bundle starts with your choice of a digital temperature controller that displays its temperature reading in Fahrenheit or Celsius. It has a temperature control range of 32 to 999 °F (0 to 700 °C) with an accuracy rate of +/- 1% full-scale. Includes a type J thermocouple (type K thermocouple is also available; call for details). Dimensions: 5.5" L x 4.25" W x 1.75" H (14.0 x 10.8 x 4.5 cm).

Next, choose a heating tape. They are available in ½" and 1" widths and a variety of lengths and wattages. The tapes are constructed of a silicone rubber outer sheath with a power density of 4.3 watts/in. (0.007 watts/mm). Power leads are 24" (61.0 cm) long with split 2-prong power plug.

1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Power (VAC)120
  • Power (watts)209
  • Thickness (in)1
  • Lead Length (in)48
  • DescriptionSilicone Rubber Heating Tape with SDC Temp Controller, 1.0 in x 4 ft (25 mm x 1.2 m), 209 Watts, °C Temp Display; 120 VAC
  • Warranty1 Year
Reviews
Q&A