BriskHeat PSAT36A Fiberglass Adhesive Tape, 0.5” x 36yds roll, 350F (176C) max temp

Representative image only.

BriskHeat PSAT36A Fiberglass Adhesive Tape, 0.5” x 36yds roll, 350F (176C) max temp

BriskHeat | Mfr: PSAT36A| Item: 3611547

Ideal for freeze protection and thawing: metal or plastic pipes and valves

$30.50CAD / Each

$30.50CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Optimize the performance of your Briskheat instrumentation with these temperature protection accessories.

Allows for easy installation and increased efficiency by providing intimate contact with surface to be heated

1 Year Warranty
Specifications
  • Max Temperature (° F)350
  • Max Temperature (° C)176
  • Plug TypeNo plug
  • Width (in)1/2
  • Length (ft)108
  • Length (yd)36
  • DescriptionFiberglass Adhesive Tape, 0.5” x 36yds roll, 350F (176C) max temp
  • Warranty1 year
Reviews
Q&A