BriskHeat INSUL158 INSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, 1.25” dia. pipe, 6-ft L

Representative image only.

BriskHeat INSUL158 INSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, 1.25” dia. pipe, 6-ft L

BriskHeat | Mfr: INSUL158| Item: 3611552

Cost effective, flexible thermal insulation for pipes

$45.38CAD / Each

$45.38CAD / Each
Product Description

Key Features

  • Suitable for indoor or outdoor use
  • Easy-to-install
  • 1 year warranty

More About this Item

Suitable for use with SpeedTrace extreme heating cables.

1 Year Warranty
Specifications
  • Max Temperature (° F)220
  • Max Temperature (° C)104
  • Min Temperature-70;-57
  • Plug TypeNo plug
  • Length (ft)6
  • Diameter (in)1.625
  • Thickness (in)1/2
  • DescriptionINSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, 1.25” dia. pipe, 6-ft L
  • Warranty1 year
Reviews
Q&A