BriskHeat INSUL118 INSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, For 3/4” diameter pipe, 6ft long

Representative image only.

BriskHeat INSUL118 INSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, For 3/4” diameter pipe, 6ft long

BriskHeat | Mfr: INSUL118| Item: 3611550

Cost effective, flexible thermal insulation for pipes

$36.39CAD / Each

$36.39CAD / Each
Product Description

Key Features

  • Suitable for indoor or outdoor use
  • Easy-to-install
  • 1 year warranty

More About this Item

Suitable for use with SpeedTrace extreme heating cables.

1 Year Warranty
Specifications
  • Max Temperature (° F)220
  • Max Temperature (° C)104
  • Min Temperature-70;-57
  • Plug TypeNo plug
  • Length (ft)6
  • Diameter (in)1.125
  • Thickness (in)1/2
  • DescriptionINSUL-LOCK DS Flexible Pipe Insulation, Closed Cell, For 3/4” diameter pipe, 6ft long
  • Warranty1 year
Reviews
Q&A