BriskHeat DHCS13 Flexible 30-Gal Metal Drum Heater with Thermostat; 50-425F, 120V

Representative image only.

BriskHeat DHCS13 Flexible 30-Gal Metal Drum Heater with Thermostat; 50-425F, 120V

BriskHeat | Mfr: DHCS13| Item: 0310667

Wrap around a metal or plastic drum to maintain temperature and viscosity

$326.72CAD / Each

$326.72CAD / Each
Product Description

Includes

6-ft power cord with grounded three-prong plug (240 VAC models do not have a plug)

Key Features

  • Extra-wide 4” heaters provide better surface coverage
  • Built-in thermostat provides adjustable temperature control
  • Resistant to moisture and chemicals
  • 1 year warranty

More About this Item

Quickly and efficiently heat-up your metal or plastic drums. These heavy-duty extra-wide silicone rubber band heaters, provides better surface coverage than other traditional drum heaters. The adjustable thermostat control allows the user to set a required temperature. Made of durable vulcanized silicone rubber, fiberglass cloth, and multi-stranded grounded heating elements that provide for a long and reliable service life. The spring closure built-in to the heater allow for expansion up to 3” in order to fit most common drums and pails.

CSA approved models can be special-ordered upon request.


CSA variation is supplied with bare wire leads only.

1 Year Warranty
Specifications
  • Drum MaterialMetal
  • Drum Size30 gallons
  • Max Temperature (° F)425
  • Max Temperature (° C)218
  • Min Temperature50;10
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (amps)8.33
  • Power (watts)1000
  • Diameter (in)18.6 in to 19.6 in
  • DescriptionFlexible 30-Gal Metal Drum Heater with Thermostat; 50-425F, 120V
  • Warranty1 year
Reviews
Q&A