BriskHeat 51006 Silicone Heating Tape with Adjustable Control, 0.5" W x 6'L, 216W; 120V with Plug

Representative image only.

BriskHeat 51006 Silicone Heating Tape with Adjustable Control, 0.5" W x 6'L, 216W; 120V with Plug

BriskHeat | Mfr: TBSAT051-060| Item: 0310634

Regulates the length of time the heater is on and off

$233.90CAD / Each

$233.90CAD / Each
Product Description

Includes

6-ft (1.8-m) power cord with a standard 2-prong plug

Key Features

  • Heat to 500°F (260°C)
  • Flexible silicone rubber is moisture resistant
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and
moisture spillover. Tapes are available with either built-in time percentage control. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in highstrength, high-temperature-resistant silicone rubber. These tapes are ideal for tight radius heating applications and are chemical, abrasion and moisture resistant.

Warning: Heating tapes should not be overlapped.

Not CSA approved

1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60HZ
  • Power (watts)216
  • Width (in)1/2
  • Length (ft)6
  • DescriptionSilicone Heating Tape with Adjustable Control, 0.5" W x 6'L, 216W; 120V with Plug
  • Warranty1 year
Reviews
Q&A