BriskHeat 2120 StableTemperature High Temperature Heating Cord, 12 ft, 240 V, 750 W

Representative image only.

BriskHeat 2120 StableTemperature High Temperature Heating Cord, 12 ft, 240 V, 750 W

BriskHeat | Mfr: CPHWC2120| Item: 0310662

Ideal for heating small-diameter objects such as tubing, vessels, and laboratory glassware

$201.12CAD / Each

$201.12CAD / Each
Product Description

Key Features

  • Designed to wrap around glass, ceramic, or metal with diameters as small as 1⁄8" (3.2 mm)
  • Maximum exposure temperature of 1400°F (760°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Use flexible heating cords when heating tapes are too bulky or cumbersome. These 3⁄16"
(4.8-mm) diameter cords solve a wide range of limited-space heating applications in the
laboratory, production, or indoor maintenance. The double-braided high-temperature
Samox® fiberglass sheath provides rapid thermal response.
The 240 VAC cords are supplied with bare leads.

Warning: Heating cords should not be overlapped and require the use of a temperature or
power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (Hz)50-60hz
  • Power (amps)3
  • Width (in)3/16
  • Length (ft)12
  • DescriptionStableTemperature High Temperature Heating Cord, 12 ft, 240 V, 750 W
  • Warranty1 year
Reviews
Q&A