BriskHeat 102120L Silicone Rubber Insulated Heating Tape, 12' x 1" , 624 Watts, 240V

Representative image only.

BriskHeat 102120L Silicone Rubber Insulated Heating Tape, 12' x 1" , 624 Watts, 240V

BriskHeat | Mfr: TBS0-102-120L| Item: 0310629

Moisture and chemical resistant

$396.34CAD / Each

$396.34CAD / Each
Product Description

Includes

2-ft (0.6-m) power cord.

Key Features

  • Maximum exposure temperature of 450°F (232°C)
  • Nongrounded
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 240 VAC tapes are supplied with bare leads.

Warrning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

The 240 VAC tapes are supplied with bare leads.

Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (Hz)50-60HZ
  • Power (watts)624
  • Width (in)1
  • Length (ft)12
  • DescriptionSilicone Rubber Insulated Heating Tape, 12' x 1" , 624 Watts, 240V
  • Warranty1 year
Reviews
Q&A