BriskHeat 102100LG Grounded Silicone Rubber Heating Tape, 1" W x 10'L, 522W; 240V with Bare Wire

Representative image only.

BriskHeat 102100LG Grounded Silicone Rubber Heating Tape, 1" W x 10'L, 522W; 240V with Bare Wire

BriskHeat | Mfr: CPBS0102100LG| Item: 0310625

Use tapes that are manufactured with a ground for heating metal vessels and other heating applications where an electrical ground is required.

$412.18CAD / Each

$412.18CAD / Each
Product Description

Includes

2-ft (0.6-m) power cord.

Key Features

  • Moisture and chemical resistant
  • Maximum exposure temperature of 450°F (232°C)
  • Grounded
  • 1 year warranty

More About this Item

Solve a wide range of heating applications without risk of damage due to chemical and moisture spillover. Tapes are made of fine-strand resistance wires that are double insulated with braided fiberglass and knitted into flat tapes; then completely enclosed in high-strength, hightemperature-
resistant silicone rubber.

The 240 VAC tapes are supplied with bare leads.

Warrning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.

1 Year Warranty
Specifications
  • Max Temperature (° F)450
  • Max Temperature (° C)232
  • Plug TypeNo plug
  • Power (VAC)240
  • Power (Hz)50-60HZ
  • Power (watts)522
  • Width (in)1
  • Length (ft)10
  • DescriptionGrounded Silicone Rubber Heating Tape, 1" W x 10'L, 522W; 240V with Bare Wire
  • Warranty1 year
Reviews
Q&A