BriskHeat 101060LD Dual Element Heating Tape, 1" x 6ft, 936 Watts, 120V with 2-Prong Plug

Representative image only.

BriskHeat 101060LD Dual Element Heating Tape, 1" x 6ft, 936 Watts, 120V with 2-Prong Plug

BriskHeat | Mfr: TBIH101-060LD| Item: 0310628

Greater flexibility than other high-temperature heating tapes

$238.32CAD / Each

$238.32CAD / Each
Product Description

Includes

Reusable tie straps on each end and 2-ft (0.6-m) power cord.

Key Features

  • Heat to 1400°>F (760°>C) ideal for high-temperature use on conductive surfaces
  • 1 year warranty

More About this Item

Dual-element design improves the heater’s flexibility over standard high-temperature
tapes. Tapes are made of two heating elements that are knitted together in series and then
wound together with high-temperature Samox fiberglass. The 120 VAC tapes include a
plug
Warning: Heating tapes should not be overlapped and require the use of a temperature or
power controller sold separately.

Not CSA approved

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60HZ
  • Power (watts)936
  • Width (in)1
  • Length (ft)6
  • DescriptionDual Element Heating Tape, 1" x 6ft, 936 Watts, 120V with 2-Prong Plug
  • Warranty1 year
Reviews
Q&A