BriskHeat 101060L Samox Heating Tape 1400F (760C), 1" Wide By 6ft Length, Leads Same End

Representative image only.

BriskHeat 101060L Samox Heating Tape 1400F (760C), 1" Wide By 6ft Length, Leads Same End

BriskHeat | Mfr: TBWH-101-060-LSE| Item: 0310611

Get direct-contact heating on conductive surfaces

$221.38CAD / Each

$221.38CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These heating tapes feature a heavy-duty insulated design, for a maximum exposure temperature of 1400ºF (760ºC). The 120 VAC tapes include a plug and the 240 VAC tapes are supplied with bare leads. The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeNo plug
  • Power (VAC)120
  • Power (Hz)50-60HZ
  • Power (watts)940
  • Width (in)1
  • Length (ft)6
  • DescriptionSamox Heating Tape 1400F (760C), 1" Wide By 6ft Length, Leads Same End
  • Warranty1 year
Reviews
Q&A