BriskHeat 051100L Samox Heating Tape 1400 and Lt; Deg and Gt; F (760 and Lt; Deg and Gt; C), 1/2" Wide By 10ft Length

Representative image only.

BriskHeat 051100L Samox Heating Tape 1400 and Lt; Deg and Gt; F (760 and Lt; Deg and Gt; C), 1/2" Wide By 10ft Length

BriskHeat | Mfr: TBWH-051-100-LSE| Item: 0310606

Get direct-contact heating on conductive surfaces

$230.59CAD / Each

$230.59CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These heating tapes feature a heavy-duty insulated design, for a maximum exposure temperature of 1400ºF (760ºC). The 120 VAC tapes include a plug and the 240 VAC tapes are supplied with bare leads. The 120 VAC tapes with an opposite-end lead configuration are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

1 Year Warranty
Specifications
  • Max Temperature (° F)1400
  • Max Temperature (° C)760
  • Plug TypeSplit plug
  • Power (VAC)120
  • Power (Hz)50-60HZ
  • Power (watts)783
  • Width (in)1/2
  • Length (ft)10
  • DescriptionSamox Heating Tape 1400 and Lt; Deg and Gt; F (760 and Lt; Deg and Gt; C), 1/2" Wide By 10ft Length
  • Warranty1 year
Reviews
Q&A