Brennan LG-2436-BRK Welded service cart -2 shelf,flat, 24" x 36"

Representative image only.

Brennan LG-2436-BRK Welded service cart -2 shelf,flat, 24" x 36"

Brennan | Mfr: LG-2436-BRK| Item: 4735576

Heavy-duty, economical shelf truck

$707.23CAD / Each

$707.23CAD / Each
Product Description

Key Features

  • Heavy-duty 12-gauge steel construction
  • 3 month warranty

More About this Item

These carts feature two or three shelves to provide ample storage space. Shelf clearance is 25'' on two-shelf trucks and 12'' on three-shelf trucks. Choose from flat or 1 1/2'' lipped top and middle shelf. Bottom shelf has a 1 1/2'' lip to prevent items from rolling off. Heavy, 12-gauge steel construction offers years of service. Carts measure 35'' H overall and come with four polyurethane, non-marking casters (two that swivel, with brakes).

3 Month Warranty
Specifications
  • Width (in)24
  • Width (cm)60.96
  • Number of Shelves2
  • Capacity (lbs)1200
  • Capacity (kg)544
  • DescriptionWelded service cart -2 shelf,flat, 24" x 36"
  • Warranty3 Months
Reviews
Q&A