Brennan IP-3060-2BRK Mobile Table, Steel, 60"L x 30"W, 1000 lbs Cap

Representative image only.

Brennan IP-3060-2BRK Mobile Table, Steel, 60"L x 30"W, 1000 lbs Cap

Brennan | Mfr: IP-3060-2BRK| Item: 4735508

Capacity up to 1000 lbs!

$1,246.49CAD / Each

$1,246.49CAD / Each
Product Description

Key Features

  • 3 month warranty

More About this Item

These tables have non-marking, 5" polyurethane casters (all swivel and lock)—roll tables anywhere you need a sturdy surface. Durable welded steel construction is rugged enough to handle heavy loads.

3 Month Warranty
Specifications
  • Length (in)30
  • Width (in)60
  • Height (in)34
  • Length (cm)76.2
  • Width (cm)152.4
  • Height (cm)86.36
  • Capacity (lbs)1000
  • Capacity (kg)454
  • DescriptionMobile Table, Steel, 60"L x 30"W, 1000 lbs Cap
  • Warranty3 Months
Reviews
Q&A