Branson Sound Proof Enclosure for Sonifiers

Representative image only.

Branson Sound Proof Enclosure for Sonifiers

Branson | Mfr: 101-063-275| Item: 0471594

Expand your ultrasonic processing capabilities

$2,394.26CAD / Each

$2,394.26CAD / Each

Buy It Together

Current Item

Branson Sound Proof Enclosure for Sonifiers
Branson Sound Proof Enclosure for Sonifiers
0471594

$2,394.26CAD / Each
+ + + =
Total Price 20384.35 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Reduces mechanical noise by 20 to 25 dB

More About this Item

Get the most out of your Branson ultrasonic processor with these parts and accessories.

This sound-proof enclosure reduces mechanical noise by 20 to 25 dB. The cabinet is lined with easy-to-clean waterproof sound-absorbing material, and the fully-transparent door allows process monitoring. Upper and lower openings provide greater access to cup horns or standard horns. Internal column with adjustable clamp plate supports the sample and converter assembly while maintaining a compact footprint.

Adapter 04715-45 (order separately) is required for use with the SFX150 ultrasonic processors.

Specifications
  • Compatible WithBranson SFX150
  • Height (in)28
  • Width (InchShort)18 1/2
  • Depth (InchShort)12 1/2
  • Width (cm)47
  • Height (cm)71.1
  • Depth (cm)31.8
  • DescriptionSound Proof Enclosure for Sonifiers
Reviews
Q&A