Branson CH1620-40-24 Ultrasonic Heated Transducerized Cleaning Tank, 20 Gal, 16"x20", 40kHz, with GCX Generator

Representative image only.

Branson CH1620-40-24 Ultrasonic Heated Transducerized Cleaning Tank, 20 Gal, 16"x20", 40kHz, with GCX Generator

Branson | Mfr: CH1620 BUNDLE| Item: 0889839

Precise control of ultrasonic energy provides greater cleaning power

$21,791.44CAD / Each

for an additional
$272.95CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$21,791.44CAD / Each

Buy It Together

Current Item

Branson CH1620-40-24 Ultrasonic Heated Transducerized Cleaning Tank, 20 Gal, 16"x20", 40kHz, with GCX Generator
Branson CH1620-40-24 Ultrasonic Heated Transducerized Cleaning Tank, 20 Gal, 16"x20", 40kHz, with GCX Generator
0889839

$21,791.44CAD / Each
+ =
Total Price 22064.39 ADD 2 ITEMS TO CART
Product Description

Includes

GCX ultrasonic generator.

Key Features

  • Maintains solution temperature up to 76 °C (170 °F)
  • Bottom-mounted positive drain connection
  • Fully shielded internal components
  • Generator offers user-friendly digital controls
  • Heater wattage of 3000 watts

More About this Item

These ultrasonic heated cleaning tanks are constructed throughout with 316L bright-annealed stainless steel allowing you to use alkaline, mildly acidic, or neutral aqueous solutions. The tanks are able to maintain solution temperatures up to 76 °C (170 °F). All the tanks have drains and fills.

Included with the tanks is the GCX ultrasonic generator which delivers ultrasonic energy in a wide range of frequencies. For precise control of your cleaning process and performance, the compact generator features auto tuning, line/load regulation, and sweep frequency. The user-friendly touchscreen human/machine interface (HMI) offers a wide range of precise, digital settings as well as easy access to system data and setup. A fully variable power control allows you to vary the cavitational intensity from 20% to 100%.
The generator also includes multi-language settings (English, Chinese, and Japanese), power modulation mode which produces four times the peak power in the bath, dual I/O interface with a built-in simple on/off control, and safety features to protect from over-temperature, overload, open circuit, and short circuit

Conformite Europeenne
Specifications
  • Capacity (Gal)20
  • Capacity (Liters)75.7
  • Tank Length (in)16
  • Tank Width (in)16
  • Tank Height (in)20
  • Tank Length (cm)40.6
  • Tank Width (cm)40.6
  • Tank Height (cm)50.8
  • Length (InchShort)21 3/4
  • Width (InchShort)20
  • Height (InchShort)24
  • Length (cm)55.2
  • Width (cm)61
  • Height (cm)60.9
  • Power (VAC)220
  • Power (amps)12.5
  • MaterialStainless steel
  • DescriptionUltrasonic Heated Transducerized Cleaning Tank, 20 Gal, 16"x20", 40kHz, with GCX Generator
Reviews
Q&A