Branson CH1012-40-12 Ultrasonic Heated Transducerized Cleaning Tank, 5 Gal, 10"x12", 40kHz , with GCX Generator

Representative image only.

Branson CH1012-40-12 Ultrasonic Heated Transducerized Cleaning Tank, 5 Gal, 10"x12", 40kHz , with GCX Generator

Branson | Mfr: CH1012 BUNDLE| Item: 0889837

Precise control of ultrasonic energy provides greater cleaning power

$13,783.56CAD / Each

for an additional
$272.95CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$13,783.56CAD / Each

Buy It Together

Current Item

Branson CH1012-40-12 Ultrasonic Heated Transducerized Cleaning Tank, 5 Gal, 10"x12", 40kHz , with GCX Generator
Branson CH1012-40-12 Ultrasonic Heated Transducerized Cleaning Tank, 5 Gal, 10"x12", 40kHz , with GCX Generator
0889837

$13,783.56CAD / Each
+ =
Total Price 14056.51 ADD 2 ITEMS TO CART
Product Description

Includes

GCX ultrasonic generator.

Key Features

  • Maintains solution temperature up to 76 °C (170 °F)
  • Bottom-mounted positive drain connection
  • Fully shielded internal components
  • Generator offers user-friendly digital controls
  • Heater wattage of 1000 watts

More About this Item

These ultrasonic heated cleaning tanks are constructed throughout with 316L bright-annealed stainless steel allowing you to use alkaline, mildly acidic, or neutral aqueous solutions. The tanks are able to maintain solution temperatures up to 76 °C (170 °F). All the tanks have drains and fills.

Included with the tanks is the GCX ultrasonic generator which delivers ultrasonic energy in a wide range of frequencies. For precise control of your cleaning process and performance, the compact generator features auto tuning, line/load regulation, and sweep frequency. The user-friendly touchscreen human/machine interface (HMI) offers a wide range of precise, digital settings as well as easy access to system data and setup. A fully variable power control allows you to vary the cavitational intensity from 20% to 100%.
The generator also includes multi-language settings (English, Chinese, and Japanese), power modulation mode which produces four times the peak power in the bath, dual I/O interface with a built-in simple on/off control, and safety features to protect from over-temperature, overload, open circuit, and short circuit

Conformite Europeenne
Specifications
  • Capacity (Gal)5
  • Capacity (Liters)18.9
  • Tank Length (in)10
  • Tank Width (in)10
  • Tank Height (in)12
  • Tank Length (cm)25.4
  • Tank Width (cm)25.4
  • Tank Height (cm)30.4
  • Length (InchShort)15 5/8
  • Width (InchShort)14
  • Height (InchShort)16
  • Length (cm)39.7
  • Width (cm)35.6
  • Height (cm)40.6
  • Power (VAC)120
  • Power (amps)8.4
  • MaterialStainless steel
  • DescriptionUltrasonic Heated Transducerized Cleaning Tank, 5 Gal, 10"x12", 40kHz , with GCX Generator
Reviews
Q&A