BrandTech Ultra-Micro Disposable UV-Cuvettes, 8.5 mm; 100/PK

Representative image only.

BrandTech Ultra-Micro Disposable UV-Cuvettes, 8.5 mm; 100/PK

BrandTech | Mfr: 759200| Item: 0634378

Mold-cavity matched for consistency

$180.49CAD / Pkg of 100

$180.49CAD / Pkg of 100

Buy It Together

Current Item

BrandTech Ultra-Micro Disposable UV-Cuvettes, 8.5 mm; 100/PK
BrandTech Ultra-Micro Disposable UV-Cuvettes, 8.5 mm; 100/PK
0634378

$180.49CAD / Pkg of 100
+ =
Total Price 241.19 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Suitable for measurements in the UV-spectrum (=230 nm)
  • An excellent choice for molecular Biology applications
  • Expanded polystyrene packaging to preserve optical quality

More About this Item

These cuvettes are made from a unique material that is resistant to aggressive solvents, acids, and bases including chemicals such as acetone, butanone, DMF, and concentrated hydrochloric acid. Suitable for measurements from 230 nm to 900 nm, such as nucleic acid purity measurements. Molded for consistent performance, each cuvette is manufactured from the same mold to ensure the lowest variation in extinction coefficient. 10 mm optical pathlength. Available in macro (2.5 - 4.5 mL); semi-micro (1.5 - 3.0 mL); and ultra-micro (minimum fill volume 70 µL) sizes in both 15 mm and 8.5 mm z-dimensions to fit most major brands of spectrophotometers. Ultra-micro size cuvettes also available individually wrapped.

Ultra-micro cuvettes require only 70 µL (up to 850µL) of sample volume. The ultra-micro cuvettes certified DNA-, DNase, RNase-free for added protection. Round polyethylene caps (sold separately) provide a seal for reliable sample storage; select from four colors.

Specifications
  • Min Capacity (MicroL)70
  • Max Capacity (MicroL)550
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionDisposable UV-Cuvettes, Ultra-Micro, 8.5 mm, Bulk Packaged; 100/Pk
Reviews
Q&A