BrandTech PD-Tip II BIO-CERT® Pipette Tips, Sterile, 0.5 mL; 100/PK

Representative image only.

BrandTech PD-Tip II BIO-CERT® Pipette Tips, Sterile, 0.5 mL; 100/PK

BrandTech | Mfr: 705732| Item: 2480619

Fits all repeating pipettes using standard tips

$320.46CAD / Pkg of 100

$320.46CAD / Pkg of 100
Product Description

Key Features

  • High quality virgin plastic construction
  • Encoded for automatic recognition
  • DNA, RNAse, endotoxin, and ATP free
  • Available sterile and non-sterile

More About this Item

PD-Tip™ Precision Dispenser tips are constructed of high-quality virgin high-density polyethylene and polypropylene (0.1 mL tip is polypropylene/LCP). An extended piston minimizes dead volume and maximizes fluid utilization. The precision seal between the piston and cylinder ensures smooth operation, increased accuracy, and increased precision while pipetting. Sterile tips are individually wrapped and certified free of DNA, RNAse, endotoxins, and ATP. 25 and 50 mL tip packs include one autoclavable, polypropylene adapter.

Size automatically recognized by BRAND® HandyStep® touch and electronic, Rainin® AutoRep E and Gilson® Repetman. Compatible with pipettes from BRAND®, Rainin, Gilson (Repetman), Bel-Art and others.

Sterile
Specifications
  • SterileYes
  • Tip Volume (mL)0.5
  • Wetted MatterialPolyethylene and polypropylene
  • Filter TypeNone
  • Package Of100
  • DescriptionPD-Tip™ BIO-CERT® Sterile, 0.5 mL; 100/pk
Reviews
Q&A