BrandTech Microcentrifuge, Stackable 84-Tube Rack, Polypropylene, Blue, up to 13 mm Tube dia.; 5/PK

Representative image only.

BrandTech Microcentrifuge, Stackable 84-Tube Rack, Polypropylene, Blue, up to 13 mm Tube dia.; 5/PK

BrandTech | Mfr: 4341001| Item: 0610124

Keep your workbench samples organized with microcentifuge tube racks

$221.75CAD / Pkg of 5

$221.75CAD / Pkg of 5
Product Description

Key Features

  • For 1.5 mL tubes
  • Choice of 20- ,84- and 128-tube racks
  • Made of autoclavable polypropylene
  • Holds 84, 1.5 mL volume tubes with a diameter up to 13 mm

More About this Item

Whether you're processing samples or transporting them, these BRAND® microcentrifuge tube racks are a laboratory essential. The racks are numbered for easy placement of tubes. The racks that hold 84 and 128 tubes are stackable, too.

Specifications
  • Max Tube Size (mm)13
  • Tubes Held84
  • Length (mm)265
  • Height (mm)38
  • Width (mm)126
  • MaterialPolypropylene(PP)
  • ColorBlue
  • DescriptionBrandTech Microcentrifuge, Stackable 84-Tube Rack, PP, Blue, up to 13 mm Tube Dia.
Reviews
Q&A