BrandTech Macro Polystyrene (PS) Cuvettes, 500/PK

Representative image only.

BrandTech Macro Polystyrene (PS) Cuvettes, 500/PK

BrandTech | Mfr: 759070D| Item: 0634351

Mold-cavity matched for consistency

$172.39CAD / Pkg of 500

$172.39CAD / Pkg of 500
Product Description

Key Features

  • Superior results in the visible spectrum (=340 nm)
  • Expanded polystyrene packaging to preserve optical quality

More About this Item

Each and every BRAND cuvette benefits from their over quarter century of experience in precision cuvette molding to the most exacting standards for reproducible results. Cuvettes have 10 mm optical pathlength, and are available in macro (2.5 mL =- 4.5 mL) and semi-micro (1.5 mL - 3.0 mL) sizes.

Specifications
  • Min Capacity (mL)2.5
  • Max Capacity (mL)4.5
  • MaterialPolystyrene
  • Pathlength (mm)10
  • Height (in)29/32
  • Width (in)11/64
  • Depth (in)1 3/8
  • Height (mm)23
  • Width (mm)4.5
  • Depth (mm)35
  • DescriptionMacro Polystyrene (PS) Cuvette, 500/pack
Reviews
Q&A