BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 50 mL; 6/PK

Representative image only.

BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 50 mL; 6/PK

BrandTech | Mfr: 30618| Item: 2521033

Accurate measurement of specific volumes

$258.21CAD / Pkg of 6

$258.21CAD / Pkg of 6

Buy It Together

Current Item

BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 50 mL; 6/PK
BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 50 mL; 6/PK
2521033

$258.21CAD / Pkg of 6
+
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

$33.15CAD / Each
+ + + + + + =
Total Price 1686.59 ADD 8 ITEMS TO CART
Product Description

Key Features

  • High-quality AR-GLAS®
  • High-contrast blue enamel markings for legibility
  • Calibrated "To Deliver" (TD, Ex) to DIN EN ISO 648
  • Red color code
  • 540 mm long
  • ±0.05 mL accuracy

More About this Item

These bulb pipettes comply with the Class A error limits required by the US Pharmacopeia. Each pipette is calibrated "to deliver" on computer controlled, automated production lines for maximum precision. All pipettes come with a batch number and an accompanying batch certificate.

Specifications
  • Max Volume (mL)50
  • Overall Length (mm)540
  • Wetted MatterialGlass
  • Color CodeRed
  • DescriptionBrandTech 30618 BLAUBRAND® Bulb Pipette, Glass, Class A, 50 mL; 6/PK
Reviews
Q&A