BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 4 mL; 6/PK

Representative image only.

BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 4 mL; 6/PK

BrandTech | Mfr: 30606| Item: 2521022

Accurate measurement of specific volumes

$195.96CAD / Pkg of 6

$195.96CAD / Pkg of 6

Buy It Together

Current Item

BrandTech BLAUBRAND®  Bulb Pipette, Glass, Class A, 4 mL; 6/PK
BrandTech BLAUBRAND® Bulb Pipette, Glass, Class A, 4 mL; 6/PK
2521022

$195.96CAD / Pkg of 6
+ + + +
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

$33.15CAD / Each
+ + + =
Total Price 1624.34 ADD 8 ITEMS TO CART
Product Description

Key Features

  • High-quality AR-GLAS®
  • High-contrast blue enamel markings for legibility
  • Calibrated "To Deliver" (TD, Ex) to DIN EN ISO 648
  • 2x red color code
  • 400 mm long
  • ±0.01 mL accuracy

More About this Item

These bulb pipettes comply with the Class A error limits required by the US Pharmacopeia. Each pipette is calibrated "to deliver" on computer controlled, automated production lines for maximum precision. All pipettes come with a batch number and an accompanying batch certificate.

Specifications
  • Max Volume (mL)4
  • Overall Length (mm)400
  • Wetted MatterialGlass
  • Color Code2x red
  • DescriptionBrandTech 30606 BLAUBRAND® Bulb Pipette, Glass, Class A, 4 mL; 6/PK
Reviews
Q&A