BrandTech BIO-CERT® Pipette Filter Tips, 5-100 µL, Sterile; 96 Tips/Box, 10 Boxes/Pack

Representative image only.

BrandTech BIO-CERT® Pipette Filter Tips, 5-100 µL, Sterile; 96 Tips/Box, 10 Boxes/Pack

BrandTech | Mfr: 732730| Item: 2455489

Barrier tips help protect both pipettes and samples from cross-contamination

$113.01CAD / Pkg of 960

$113.01CAD / Pkg of 960
Product Description

Key Features

  • BIO-CERT® sterile tips are free of DNA, Rnase, endotoxin and ATP to detection limit
  • Oleamide-, diHEMDA- and pigment-free
  • Sterility Assurance Level (SAL) of 10-6
  • Non-sealing filters are autoclavable
  • Thin-walled, 53 mm long tip suitable for reverse pipetting and plate washing with multichannel pipettes
  • Compatible with yellow color coded pipettes
  • Graduations at 500 and 100 uL for quick volume check
  • Racked tips are colorless in green tip tray

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, pigments, and lubricants that cause sample contamination. All tips are manufactured in a cleanroom under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). BIO-CERT® sterile tips adhere to ISO 11137 and AAMI guidelines.


Filtered tips feature a polyethylene filter. The pore size and filter length control the permeability so aerosols cannot reach the pipette shaft. The filter does not swell so you can easily retrieve your sample by simply actuating the pipette’s blow-out function or by centrifugation.

Sterile
Specifications
  • SterileYes
  • Max Volume (µL)100
  • AutoclavableYes
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.1
  • Graduation Interval50 and 100 µL
  • Overall Length (InchShort)2.1
  • Overall Length (mm)53
  • Body MaterialPolypropylene
  • Color CodeColorless in green tip tray
  • Filter TypePolyethylene
  • DescriptionPipette Filter Tips, 5-100 µL, Sterile; 96 Tips/Box, 10 Boxes/Pack
Reviews
Q&A