BrandTech BIO-CERT® PCR Plate, 96-Well, White, Full Skirt, Low-Profile, Non-Elevated Well Rim, 0.15 mL; 50/Pk

Representative image only.

BrandTech BIO-CERT® PCR Plate, 96-Well, White, Full Skirt, Low-Profile, Non-Elevated Well Rim, 0.15 mL; 50/Pk

BrandTech | Mfr: 781378| Item: 0790586

High quality polymerase chain reaction plastics free from leachables

$794.16CAD / Pkg of 50

$794.16CAD / Pkg of 50
Product Description

Key Features

  • Standard 0.2 mL and low-profile 0.15 mL plates and strips Individual tubes available in 0.5 and 0.2 mL sizes
  • Autoclavable, and RNase-, DNase, and DNA-free
  • Thin uniform wall thickness for precise thermal transfer
  • White polymerase chain reaction or PCR models feature smooth surfaces to optimize reflection of fluorescent signals for quantitative Real Time PCR (qPCR)
  • Plates have rigid decks, unique blue alphanumeric coding and cut corner markings for easy identification
  • Cap tool for reliable, soft touch sealing and detaching PCR caps

More About this Item

These multiwell microplates, individual tubes and tube strips, along with strip caps are made of top-quality virgin resins without lubricants or chemical additives. They are an excellent choice for producing reproducible results in nearly all PCR applications. The clear or white plates come in 24-, 48-, and 96-standard and low-profile wells, and 384-well configurations.

White PCR plates and strips offer better results in the analysis of fluorescence signals and quantification of the replicated DNA.

Specifications
  • Number of Wells96
  • Well Volume (mL)0.15
  • Lid (Included)No
  • SterileNo
  • Plate TypeLow profile; Full-skirted
  • Plate ColorWhite
  • MaterialPolypropylene
  • DescriptionPCR Plate, 96-Well, White, Full Skirt, Low-Profile, Non-Elevated Well Rim, 0.15 mL; 50/Pk
Reviews
Q&A