BrandTech 732010 Bulk Pipette Tips, 5-300 uL; 2 Bags, 1000/ea

Representative image only.

BrandTech 732010 Bulk Pipette Tips, 5-300 uL; 2 Bags, 1000/ea

BrandTech | Mfr: 732010| Item: 2455501

Pipette tips fit BRAND® Transferpette® and most major brands

$62.32CAD / Pkg of 1000

$62.32CAD / Pkg of 1000
Product Description

Key Features

  • Available non-sterile or BIO-CERT® sterile
  • Oleamide and diHEMDA-free
  • Rack packed tips up to 1000µL free of DNA, RNase, endotoxin and ATP to detection limit
  • Sterile tips have a Sterility Assurance Level (SAL) of 10-6
  • Thin-walled, 53 mm long tip suitable for reverse pipetting and plate washing with multichannel pipettes
  • Compatible with yellow color coded pipettes
  • Graduations at 500 and 100 uL for quick volume check
  • Racked tips are colorless in green tip tray

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, lubricants and pigments (bulk 200µL and 1000µL tips feature cadminum-free pigments for easy identification) that cause sample contamination. All tips are manufactured in a clean room under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). Choose between non-sterile and BIO-CERT® sterile tips, which adhere to ISO 11137 and AAMI guidelines.

Specifications
  • SterileNo
  • Max Volume (µL)300
  • AutoclavableYes
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.3
  • Graduation Interval50 and 100 µL
  • Overall Length (InchShort)2.1
  • Overall Length (mm)53
  • Body MaterialPolypropylene
  • Color CodeColorless in green tip tray
  • DescriptionBrandTech 732010 BRAND® Bulk Standard Pipette Tips, 5-300 uL; 2 Bags, 1000/ea
Reviews
Q&A