BrandTech 732008 Bulk Pipette Tips, 2-200 uL, Yellow; 1 Bag, 1000/ea

Representative image only.

BrandTech 732008 Bulk Pipette Tips, 2-200 uL, Yellow; 1 Bag, 1000/ea

BrandTech | Mfr: 732008| Item: 2455500

Pipette tips fit BRAND® Transferpette® and most major brands

$39.34CAD / Pkg of 1000

$39.34CAD / Pkg of 1000
Product Description

Key Features

  • Available non-sterile or BIO-CERT® sterile
  • Oleamide and diHEMDA-free
  • Rack packed tips up to 1000µL free of DNA, RNase, endotoxin and ATP to detection limit
  • Sterile tips have a Sterility Assurance Level (SAL) of 10-6
  • Light weight, 50 mm long, thin-walled tip
  • Compatible with virtually all pipettes with yellow color code
  • Graduations at 20 uL and 100 uL for quick volume check
  • Bulk tips are yellow and racked tips are colorless in yellow tip tray

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, lubricants and pigments (bulk 200µL and 1000µL tips feature cadminum-free pigments for easy identification) that cause sample contamination. All tips are manufactured in a clean room under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). Choose between non-sterile and BIO-CERT® sterile tips, which adhere to ISO 11137 and AAMI guidelines.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.2
  • Graduation Interval20 and 100 µL
  • Overall Length (InchShort)1.9
  • Overall Length (mm)50
  • Body MaterialPolypropylene
  • Color CodeColorless in a yellow tip tray
  • Compatible withYellow coded pipettes
  • DescriptionBrandTech 732008 BRAND® Bulk Standard Pipette Tips, 2-200 uL, Yellow; 1 Bag, 1000/ea
Reviews
Q&A