BrandTech 732004 Pipette Tips, 0.5 to 20 uL, Bulk; 2000/PK

Representative image only.

BrandTech 732004 Pipette Tips, 0.5 to 20 uL, Bulk; 2000/PK

BrandTech | Mfr: 732004| Item: 2455331

Graduated for quick volume check (excluding 5 & 10 mL sizes)

$146.01CAD / Pkg of 2000

$146.01CAD / Pkg of 2000
Product Description

Key Features

  • Manufactured without lubricants
  • Cadmium-free pigments
  • Autoclavable at 121 °C

More About this Item

Designed to fit BRAND pipettes and other pipettes using non-proprietary tips, these tips are polypropylene free from oleamide and diHEMDA - additives which can interfere with biological tests. Pipette tips are produced using the most advanced cleanroom techniques to ensure consistently high quality. Bulk-packed in reclosable bags.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)20
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.02
  • Tip Volume (mL)0.02
  • Max Dispensing (mL)0.02
  • Body MaterialPolypropylene (PP)
  • Package OfBulk; 2000/Pk
  • DescriptionPipette Tips, 0.5 to 20 uL, Bulk; 2000/Pk
Reviews
Q&A