BrandTech 702605 Pipette Tips, 0.5-5 mL; 1 Box, 28/ea

Representative image only.

BrandTech 702605 Pipette Tips, 0.5-5 mL; 1 Box, 28/ea

BrandTech | Mfr: 702605| Item: 2455495

Pipette tips fit BRAND® Transferpette® and most major brands

$87.96CAD / Pkg of 28

$87.96CAD / Pkg of 28
Product Description

Key Features

  • Available non-sterile or BIO-CERT® sterile
  • Oleamide and diHEMDA-free
  • Rack packed tips up to 1000µL free of DNA, RNase, endotoxin and ATP to detection limit
  • Sterile tips have a Sterility Assurance Level (SAL) of 10-6
  • Slender design, 160 mm length, and 9.6 mm diameter allows pipetting from narrow volume labware

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, lubricants and pigments (bulk 200µL and 1000µL tips feature cadminum-free pigments for easy identification) that cause sample contamination. All tips are manufactured in a clean room under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). Choose between non-sterile and BIO-CERT® sterile tips, which adhere to ISO 11137 and AAMI guidelines.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)5000
  • Min Volume (µL)500
  • Min Volume (mL)0.5
  • Max Volume (mL)5
  • Overall Length (InchShort)6.3
  • Overall Length (mm)160
  • Body MaterialPolypropylene
  • Compatible withTransferpette® and Thermo Fisher Scientific FINNPIPETTE® microliter pipettes
  • DescriptionBrandTech 702605 BRAND® Standard Pipette Tips, 0.5-5 mL; 1 Box, 28/ea
Reviews
Q&A