BrandTech 702604 Bulk Pipette Tips, 1-10 mL; 5 Bags, 200/ea

Representative image only.

BrandTech 702604 Bulk Pipette Tips, 1-10 mL; 5 Bags, 200/ea

BrandTech | Mfr: 702604| Item: 2455494

Pipette tips fit BRAND® Transferpette® and most major brands

$766.16CAD / Pkg of 1000

$766.16CAD / Pkg of 1000
Product Description

Key Features

  • Available non-sterile or BIO-CERT® sterile
  • Oleamide and diHEMDA-free
  • Rack packed tips up to 1000µL free of DNA, RNase, endotoxin and ATP to detection limit
  • Sterile tips have a Sterility Assurance Level (SAL) of 10-6

More About this Item

BRAND® pipette tips are made of a high-purity polypropylene that is free of additives, lubricants and pigments (bulk 200µL and 1000µL tips feature cadminum-free pigments for easy identification) that cause sample contamination. All tips are manufactured in a clean room under state-of-the-art production conditions and automatically packaged to ensure high quality. Tips can be autoclaved at 121°C (250°F) and 15 psi (1 bar). Choose between non-sterile and BIO-CERT® sterile tips, which adhere to ISO 11137 and AAMI guidelines.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Overall Length (InchShort)6.2
  • Overall Length (mm)156.5
  • Body MaterialPolypropylene
  • Compatible withTransferpette® S 10 mL and is compatible with Eppendorf® systems
  • DescriptionBrandTech 702604 BRAND® Bulk Standard Pipette Tips, 1-10 mL; 5 Bags, 200/ea
Reviews
Q&A