BrandTech 702603 Pipette Tips, 1 to 10 mL, Bulk; 200/PK

Representative image only.

BrandTech 702603 Pipette Tips, 1 to 10 mL, Bulk; 200/PK

BrandTech | Mfr: 702603| Item: 2455335

Graduated for quick volume check (excluding 5 & 10 mL sizes)

$168.70CAD / Pkg of 200

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$168.70CAD / Pkg of 200

Buy It Together

Current Item

BrandTech 702603 Pipette Tips, 1 to 10 mL, Bulk; 200/PK
BrandTech 702603 Pipette Tips, 1 to 10 mL, Bulk; 200/PK
2455335

$168.70CAD / Pkg of 200
+ =
Total Price 324.14 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Manufactured without lubricants
  • Cadmium-free pigments
  • Autoclavable at 121 °C

More About this Item

Designed to fit BRAND pipettes and other pipettes using non-proprietary tips, these tips are polypropylene free from oleamide and diHEMDA - additives which can interfere with biological tests. Pipette tips are produced using the most advanced cleanroom techniques to ensure consistently high quality. Bulk-packed in reclosable bags.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Max Dispensing (mL)10
  • Body MaterialPolypropylene (PP)
  • Package OfBulk; 200/Bag
  • DescriptionPipette Tips, 1 to 10 mL, Bulk; 200/Bag
Reviews
Q&A