BrandTech 2702906 Positive Displacement Pipettor, 200-1000 µL

Representative image only.

BrandTech 2702906 Positive Displacement Pipettor, 200-1000 µL

BrandTech | Mfr: 702806| Item: 2455071

Positive displacement for accurate pipetting of dense, volatile, viscous or foaming liquids

$730.06CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$730.06CAD / Each

Buy It Together

Current Item

BrandTech 2702906 Positive Displacement Pipettor, 200-1000 µL
BrandTech 2702906 Positive Displacement Pipettor, 200-1000 µL
2455071

$730.06CAD / Each
+ + +
Acros Organics Polysorbate 80; 1 L
8826549

$352.88CAD / Each
=
Total Price 1296.58 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Quality certificate.

Key Features

  • Ideal for many liquids unsuitable for air displacement pipettes
  • Four sizes cover the range from 100 µL to 10 mL
  • 1 year warranty

More About this Item

These pipettes use the positive displacement principle, eliminating the variability that can happen when using an air displacement pipette with 'difficult' liquids. Tightly fitting polyethylene plungers expel virtually all liquid for minimal carry over. A simple lever locks the volume setting and minimizes volume drift over long pipetting sessions.

Special order tips non-catalog number 00357EF.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)200
  • Min Volume (mL)0.2
  • Max Volume (mL)1
  • Min Dispensing (mL)0.2
  • Max Dispensing (mL)1
  • Increments (µL)1
  • Accuracy (%)±0.50% or less
  • Reproducibility±0.50% or less
  • Number Of Channels1
  • Body MaterialPolypropylene tip, Polyethylene plunger
  • DescriptionPositiveDisplacementPipettor,200-1000uL
  • Warranty1 year
Reviews
Q&A