Bradley S19-672 Portable Pressurized Eyewash with Drench Hose, 5 gallon

Representative image only.

Bradley S19-672 Portable Pressurized Eyewash with Drench Hose, 5 gallon

Bradley | Mfr: S19-672| Item: 8600008

Goes anywhere to provide onsite emergency relief for eyes and face.

$2,445.83CAD / Each

$2,445.83CAD / Each

Buy It Together

Current Item

Bradley S19-672 Portable Pressurized Eyewash with Drench Hose, 5 gallon
Bradley S19-672 Portable Pressurized Eyewash with Drench Hose, 5 gallon
8600008

$2,445.83CAD / Each
+ =
Total Price 3153.06 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Comes with 8-ft (2.4 m) yellow, reinforced thermoplastic drench hose designed to supply supplemental water to face and body. Stainless steel tank features tire filler valve and 0 to 160 psi air guage. Pressure relief valve prevents accidental over-pressurization.
Flow rates: eyewash exceeds minimum 0.4 gpm at 30 psi; drench hose exceeds minimum 3 gpm at 30 psi.

Compliance: ANSI Z358.1-2004

1 Year Warranty
Specifications
  • Eyewash Fixture MaterialChrome-plated brass
  • Hose MaterialThermoplastic
  • Tank MaterialStainless steel
  • MountPortable
  • Hose Length (ft)8
  • Hose Length (m)2.4
  • ComplianceANSI Z358.1-2009 as a supplemental eyewash only
  • DescriptionPortable Pressurized Eyewash with Drench Hose, 5 gallon
  • Warranty1 year
Reviews
Q&A