Boekel Wax Dispenser, 5 L; 115 VAC, 50/60 Hz

Representative image only.

Boekel Wax Dispenser, 5 L; 115 VAC, 50/60 Hz

Boekel | Mfr: 145600| Item: 0110017

Prevent wax blockage with heated tap

$2,504.76CAD / Each

$2,504.76CAD / Each
Product Description

Key Features

  • Insulated inner reservoir provides excellent thermal transfer and temperature control
  • Inner screen prevents large particulates from clogging the dispenser valve
  • Enhanced safety with high temperature cut-off
  • Dispenser has a maximum capacity of 5 liters (1.25 gallons)
  • Constructed with aluminum inner reservoir and stainless steel outer casing
  • 2 year part and labor warranty

More About this Item

The Boekel paraffin wax dispensers provide fast heating for on-demand molten wax, ideal for your histology and pathology applications. The heated tap prevents blockage providing a smooth even flow of wax every time. An internal filter screen prevents large particles from clogging the tap, ensuring wax flows quickly and consistently.

Wax dispenser has a maximum capacity of 5 L of wax. Analog temperature control provides a temperature range of 40 to 75°C. Colored lights indicate when the dispenser is heating or at the desired set temperature.

Conformite Europeenne2 Year Warranty
Specifications
  • Capacity (L)5
  • Max Temperature (° F)167
  • Max Temperature (° C)75
  • External Height (in)16
  • External Diameter (in)8 1/2
  • External Height (cm)40.6
  • External Diameter (cm)21.6
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionWax Dispenser, 5 L; 115 VAC, 50/60 Hz
  • Warranty2 Years Part and Labor
Reviews
Q&A