Boekel Shaking Hybridizing Incubator, 115 VAC, 50/60 Hz, 200 watts

Representative image only.

Boekel Shaking Hybridizing Incubator, 115 VAC, 50/60 Hz, 200 watts

Boekel | Mfr: 136400| Item: 3945010

Adjustable stroke amplitude and speed—vary speeds from 8 to 25 strokes/min

Call For Price

Call For Price
Product Description

Includes

Three shelves, three removable trays, and 8-ft power cord with plug (three-prong plug on 115 VAC models, European plug on 230 VAC models).

Key Features

  • Ideal for hybridization of transfer membranes used in Southern and Northern blotting techniques
  • Each removable tray holds one 20 x 20 cm blot
  • PID temperature controller provides rapid heating and temperature stability
  • 1 year warranty

More About this Item

Removable shelves accommodate different size containers and heat sealed plastic bags. Maximum shelf load is 2.2 lb (1 kg).

1 Year Warranty
Specifications
  • Capacity (cu ft)0.8
  • Control TypeMicroprocessor
  • Max Temperature (° C)70
  • Temperature Uniformity± 1.5°C at 65°C
  • Temperature Resolution0.1°C
  • Overall Depth (in)14 1/2
  • Overall Depth (cm)36.8
  • Overall Height (in)16
  • Overall Height (cm)40.6
  • Overall Width (in)12 1/2
  • Overall Width (cm)31.8
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)200
  • Chamber Depth (in)11 1/2
  • Chamber Depth (cm)29.2
  • Chamber Height (in)10 1/2
  • Chamber Height (cm)26.7
  • Chamber Width (in)11 1/2
  • Chamber Width (cm)29.2
  • Display Type3-digit LED, 3/8" H
  • Number Of Shelves3
  • Number Of Shelf Positions3
  • Tray Length (in)8
  • Tray Length (cm)20.3
  • Tray Width (in)8 1/2
  • Tray Width (cm)21.6
  • DescriptionShaking Hybridizing Incubator, 115 VAC, 50/60 Hz, 200 watts
  • Warranty1 year
Reviews
Q&A