Boekel Scientific 260650 Tube Rotator, 100-240V

Representative image only.

Boekel Scientific 260650 Tube Rotator, 100-240V

Boekel Scientific | Mfr: 260650| Item: 5120200

Five attachment options accommodate virtually any sample tube size and type

$2,379.52CAD / Each

$2,379.52CAD / Each

Buy It Together

Current Item

Boekel Scientific 260650 Tube Rotator, 100-240V
Boekel Scientific 260650 Tube Rotator, 100-240V
5120200

$2,379.52CAD / Each
+ + =
Total Price 3071.27 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

This tube rotator features a digital display and microprocessor speed control from 4 to 80 rpm — ensuring repeatable mixing actions from gentle to vigorous. Carousel head is adjustable from 90° to 180° to offer different mixing angles. Choice of five rotor attachments provides great versatility for most mixing needs; appropriate clips are included. Digital timer can count down or count up.

Two year warrantyCanadian Standards Association
Specifications
  • Max Speed (rpm)80
  • Width (in)12
  • Height (in)15
  • Depth (in)17
  • Width (cm)30.48
  • Height (cm)38.1
  • Depth (cm)43.18
  • Power (VAC)100 to 240
  • DescriptionTube Rotator, 100-240V
  • Warranty2 year
Reviews
Q&A