Boekel Scientific 134041-2 Electronic Desiccator with Flexboard Shelves, 230 VAC

Representative image only.

Boekel Scientific 134041-2 Electronic Desiccator with Flexboard Shelves, 230 VAC

Boekel Scientific | Mfr: 134041-2| Item: 0890125

Don’t keep replacing desiccant

$5,436.81CAD / Each

$5,436.81CAD / Each
Product Description

Key Features

  • Automatic regeneration of desiccant every five hours
  • Sturdy, stainless steel and glass construction
  • Monitor humidity with included hygrometer
  • 1 year warranty

More About this Item

No wasted space—desiccant housed in side mount box for more sample space.

1 Year Warranty
Specifications
  • Interior Width (in)11.5
  • Interior Height (in)12
  • Interior Depth (in)10
  • Interior Width (cm)29.2
  • Interior Height (cm)30.5
  • Interior Depth (cm)25.4
  • Exterior Width (in)16
  • Exterior Height (InchShort)12.25
  • Exterior Depth (in)12.5
  • Exterior Width (cm)40.6
  • Exterior Height (cm)31.1
  • Exterior Depth (cm)31.1
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionElectronic Desiccator with Flexboard Shelves, 230 VAC
  • Warranty1 Year
Reviews
Q&A