Boekel Mechanical Convection Incubator, 40 L (1.4 cu ft); 230 VAC

Representative image only.

Boekel Mechanical Convection Incubator, 40 L (1.4 cu ft); 230 VAC

Boekel | Mfr: 151140-2| Item: 0110009

Multifunctional door design lets you choose between a see-through or a solid window

$3,572.97CAD / Each

$3,572.97CAD / Each

Buy It Together

Current Item

Boekel Mechanical Convection Incubator, 40 L (1.4 cu ft); 230 VAC
Boekel Mechanical Convection Incubator, 40 L (1.4 cu ft); 230 VAC
0110009

$3,572.97CAD / Each
+ =
Total Price 4815.04 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two shelves and a 2.5-m long power cord with CEE7/7 plug.

Key Features

  • Mechanical convection provides excellent temperature stability, uniformity, and recovery time
  • Wide temperature range accommodates multiple applications
  • Bright, easy-to-use digital display with built-in timer
  • 40 L (1.4 cu ft) capacity
  • 230 VAC operation
  • 2 year parts & labor warranty

More About this Item

Use these digital mechanical convection incubators with a wide temperature range for various microbiological testing, wastewater and water quality testing, and general sample incubation applications. A large polycarbonate window makes it easy to view your samples during incubation. The unique door design accepts a tight fitting, easily removeable solid door panel (included) that prevents light from entering the incubator—ideal for light sensitive samples.

These digital incubators use a programmable logic controller (PLC) microprocessor digital control system to maintain accurate and stable temperature. Bright digital display with built-in timer makes it simple to set and view the temperature.

40 L (1.4 cu ft) capacity incubator is less than a foot and a half wide—perfect for benchtop use. Power additional equipment inside the incubator using the built-in auxiliary outlet. Incubator comes with two shelves but can accommodate up to four shelves, adjustable in 1" increments.

Conformite EuropeenneUL Listed.Canadian Standards Association2 Year Warranty
Specifications
  • Capacity (cu ft)40
  • Capacity (Liters)1.4
  • Control TypeProgrammable Logic Controller (PLC)
  • Max Temperature (° C)70
  • Temperature Uniformity1.0°C
  • Temperature Resolution0.1°C
  • Temperature Stability±0.2°C
  • Overall Depth (in)19
  • Overall Depth (cm)48.3
  • Overall Height (in)20 1/2
  • Overall Height (cm)52.1
  • Overall Width (in)16
  • Overall Width (cm)40.6
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)500
  • Number Of Chambers1
  • Chamber Depth (in)13 1/2
  • Chamber Depth (cm)34.3
  • Chamber Height (in)13 1/2
  • Chamber Height (cm)34.3
  • Chamber Width (in)13 1/2
  • Chamber Width (cm)34.3
  • Display TypeDigital
  • Number Of Shelves2
  • External ConstructionCold-rolled steel with powder coating
  • Internal ConstructionAluminum
  • Number Of Outer Doors1
  • DescriptionMechanical Convection Incubator, 40 L (1.4 cu ft); 230 VAC
  • Warranty2 year parts and labor warranty
Reviews
Q&A