Boekel Mechanical Convection Incubator, 141 L (5.0 cu ft); 115 VAC

Representative image only.

Boekel Mechanical Convection Incubator, 141 L (5.0 cu ft); 115 VAC

Boekel | Mfr: 151500| Item: 0110013

Multifunctional door design lets you choose between a see-through or a solid window

$5,385.24CAD / Each

$5,385.24CAD / Each

Buy It Together

Current Item

Boekel Mechanical Convection Incubator, 141 L (5.0 cu ft); 115 VAC
Boekel Mechanical Convection Incubator, 141 L (5.0 cu ft); 115 VAC
0110013

$5,385.24CAD / Each
+ =
Total Price 6627.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three shelves and a 2-m long power cord with NEMA 5-15 plug.

Key Features

  • Mechanical convection provides excellent temperature stability, uniformity, and recovery time
  • Wide temperature range accommodates multiple applications
  • Bright, easy-to-use digital display with built-in timer
  • 141 L (5.0 cu ft) capacity
  • 115 VAC operation
  • 2 year parts & labor warranty

More About this Item

Use these digital mechanical convection incubators with a wide temperature range for various microbiological testing, wastewater and water quality testing, and general sample incubation applications. A large polycarbonate window makes it easy to view your samples during incubation. The unique door design accepts a tight fitting, easily removeable solid door panel (included) that prevents light from entering the incubator—ideal for light sensitive samples.

These digital incubators use a programmable logic controller (PLC) microprocessor digital control system to maintain accurate and stable temperature. Bright digital display with built-in timer makes it simple to set and view the temperature.

Use the large yet versatile 141 L (5.0 cu ft) capacity model as a benchtop or floor standing incubator. Power additional equipment inside the incubator using two built-in auxiliary outlets. Incubator comes with three shelves but can accommodate up to six shelves, adjustable in 1" increments.

Conformite EuropeenneUL Listed.Canadian Standards Association2 Year Warranty
Specifications
  • Capacity (cu ft)141
  • Capacity (Liters)5
  • Control TypeProgrammable Logic Controller (PLC)
  • Max Temperature (° C)70
  • Temperature Uniformity1.0°C
  • Temperature Resolution0.1°C
  • Temperature Stability±0.2°C
  • Overall Depth (in)22 3/4
  • Overall Depth (cm)57.8
  • Overall Height (in)37
  • Overall Height (cm)94
  • Overall Width (in)19 1/2
  • Overall Width (cm)49.5
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1050
  • Number Of Chambers1
  • Chamber Depth (in)17
  • Chamber Depth (cm)43.2
  • Chamber Height (in)30
  • Chamber Height (cm)76.2
  • Chamber Width (in)17
  • Chamber Width (cm)43.2
  • Display TypeDigital
  • Number Of Shelves3
  • External ConstructionCold-rolled steel with powder coating
  • Internal ConstructionAluminum
  • Number Of Outer Doors1
  • DescriptionMechanical Convection Incubator, 141 L (5.0 cu ft); 115 VAC
  • Warranty2 year parts and labor warranty
Reviews
Q&A