Boekel Mechanical Convection Incubator, 14 L (0.5 cu ft); 115 VAC

Representative image only.

Boekel Mechanical Convection Incubator, 14 L (0.5 cu ft); 115 VAC

Boekel | Mfr: 151050| Item: 0110006

Multifunctional door design lets you choose between a see-through or a solid window

$2,998.35CAD / Each

$2,998.35CAD / Each

Buy It Together

Current Item

Boekel Mechanical Convection Incubator, 14 L (0.5 cu ft); 115 VAC
Boekel Mechanical Convection Incubator, 14 L (0.5 cu ft); 115 VAC
0110006

$2,998.35CAD / Each
+ =
Total Price 4022.36 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One shelf and a 2-m long power cord with NEMA 5-15 plug.

Key Features

  • Mechanical convection provides excellent temperature stability, uniformity, and recovery time
  • Wide temperature range accommodates multiple applications
  • Bright, easy-to-use digital display with built-in timer
  • 14 L (0.5 cu ft) capacity
  • 115 VAC operation
  • 2 year parts & labor warranty

More About this Item

Use these digital mechanical convection incubators with a wide temperature range for various microbiological testing, wastewater and water quality testing, and general sample incubation applications. A large polycarbonate window makes it easy to view your samples during incubation. The unique door design accepts a tight fitting, easily removeable solid door panel (included) that prevents light from entering the incubator—ideal for light sensitive samples.

These digital incubators use a programmable logic controller (PLC) microprocessor digital control system to maintain accurate and stable temperature. Bright digital display with built-in timer makes it simple to set and view the temperature.

14 L (0.5 cu ft) capacity incubator measures less than a foot wide—perfect for small laboratories with limited space. The incubator comes with one shelf but can accommodate up to three shelves, adjustable in 1" increments.

Conformite EuropeenneUL Listed.Canadian Standards Association2 Year Warranty
Specifications
  • Capacity (cu ft)14
  • Capacity (Liters)0.5
  • Control TypeProgrammable Logic Controller (PLC)
  • Max Temperature (° C)70
  • Temperature Uniformity1.0°C
  • Temperature Resolution0.1°C
  • Temperature Stability±0.2°C
  • Overall Depth (in)15 1/4
  • Overall Depth (cm)38.7
  • Overall Height (in)16 1/2
  • Overall Height (cm)41.9
  • Overall Width (in)11 3/4
  • Overall Width (cm)29.8
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)250
  • Number Of Chambers1
  • Chamber Depth (in)9 3/4
  • Chamber Depth (cm)24.8
  • Chamber Height (in)9 1/2
  • Chamber Height (cm)24.1
  • Chamber Width (in)9 1/2
  • Chamber Width (cm)24.1
  • Display TypeDigital
  • Number Of Shelves1
  • External ConstructionCold-rolled steel with powder coating
  • Internal ConstructionAluminum
  • Number Of Outer Doors1
  • DescriptionMechanical Convection Incubator, 14 L (0.5 cu ft); 115 VAC
  • Warranty2 year parts and labor warranty
Reviews
Q&A